Beli hydraulic press 50 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Press Hidrolik Bench Typeatribut:
- Type: Press
- Dimensions (mm): 680x500x1070
- Capacity (t): 10
- Max. Material Height (mm): 340
- Max. Material Width (mm): 330
- Oil Tank Capacity (L): 1.5
- Piston Stroke (mm): 175
- BAILEIGH INDUSTRIAL Hydraulic Pressatribut:
- UNSPSC: 27121502
- Application: Pressing
- Base Length (inch): 44
- Base Width (inch): 24
- Frame Type: H-Frame
- Material - Machining: Steel
- Pump: Yes
- Pump Type : Air
- TEKIRO Air Press Machine (Mesin Press Hidrolik)Deskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- DAKE CORPORATION Hydraulic PressDeskripsi:Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges up to 0.0750 in diameter.atribut:
- UNSPSC: 27121502
- Adjustable Bed: Yes
- Frame Type: H-Frame
- KRISBOW Mesin Press Hidrolik Floor TypeDeskripsi:Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
- Kennedy Hydraulic Bench Press (Mesin Press)atribut:
- Overall Width (mm): 480
- Work Bed Adjustable Height (mm): 3 x 100
- Table Aperture (mm): 140
- Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
- Min/Max Height of Ram to Table (mm): 90 to 300
- Base Size (W x D) (mm): 545 x 305
- Ram Stroke (mm): 150
- Base Size (W x D): 545 x 305mm
- Min/Max Height of Ram to Table: 90 to 300mm
- Overall Height (mm): 895
- Part Number: KEN9855000K
- Product Number: HBP010
- Product Type: Bench Press
- Ram Stroke: 150mm
- Table Aperture: 140mm
- Weight Each: 47kg
- Weight Each (Kg): 47
- Work Bed Adjustable Height: 3 x 100mm
- Working Table Width (mm): 360
- Kenmaster Mesin Press Hidrolikatribut:
- Size: 50ton
- NAGASAKI Hydraulic Pressatribut:
- Capacity (t): 15
- Total Height (mm): 1650
- Width (mm): 800
- Floor Area (mm²): 860x750
- Cylinder Bore (mm): 80
- Rod Stroke (mm): 100
- Adjustable Height of Table (mm): 580
- Adjustable Length of Ram (mm): 240
- Between - Center Distance of Aligning Machine (mm): 530
- Pressure (Kg/Cm²): 300
- Required Oil (L): Approx 1
- Screw Stroke (mm): 110
- V-Block (mm): 65x200
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- JTC Manual Hydraulic Press (Mesin Press Hidrolik)atribut:
- Capacity: 15 Ton
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- WURTH Rost Off PlusDeskripsi:High-quality rust remover, lubricating effect - owing to the latest additive technology (OMC 2 technology) High capillary activity : - Optimum creeping properties ensure outstanding rust penetration and extensive rust removal Contains liquid, highly effective, organic molybdenum compound OMC2 - In contrast to products which contain solid lubricants, such as MOS2, OMC2 does not precipitate out in larger containers - Friction is reduced - Excellent lubricating effect by smoothing the metal surface - Ensures permanent smooth running of connections Application area : - For loosening extremely rusty and oxidised screw connections on passenger cars, lorries, agricultural machines, construction machines, equipment and devicesatribut:
- Volume (ml): 300
- Container: Aerosol Can
- Kinematic Oil Basis Viscosity (mm²/s): 16.5
- Temperature Condition (°C): -10 to 140
Daftar Harga hydraulic press 50 ton Terbaru November 2026
| Wipro Hydraulic Press (Mesin Press Hidrolik) | Rp5.399.900 |
| Melzer Hydraulic Shop Press | Rp3.999.900 |
| KRISBOW Mesin Press Hidrolik Bench Type | Rp7.799.900 |
| ALDO Pneumatic Hydraulic Press | Rp5.999.900 |
| WURTH Hydraulic press 50 Ton | Rp139.999.900 |
| BAILEIGH INDUSTRIAL Hydraulic Press | Rp76.999.900 |
| TEKIRO Air Press Machine (Mesin Press Hidrolik) | Rp5.299.900 |
| DAKE CORPORATION Hydraulic Press | Rp19.999.900 |
| KRISBOW Mesin Press Hidrolik Floor Type | Rp6.599.900 |
| Kennedy Hydraulic Bench Press (Mesin Press) | Rp24.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102591770-1.jpg)





/c0P105678432-3.jpg)


/81P102145289-4.jpg)
/P102037331-1.jpg)




/P101536330-1.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)